Zoro Homepage

Carb End Mill, 10.00mm, 3FL, CC, Uncoated

  • Mfr # GEMM-100-3

  • Zoro # G7802855


product price: $38.49
/ea

Key Features

Measurement System
Metric
Overall Length
72 mm
Milling Diameter
10.00mm
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMM-100-3
Zoro #
G7802855
UPC #
728709134054
Country of Origin
United States

Dimensions

Overall Length
72 mm
Milling Diameter
10.00mm
Length of Cut
19 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Dimension Type
Metric

Description

Square End Mill, 10 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 19 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.