Carb End Mill, 1/16 In, 3FL, CC, Uncoated
Mfr # GEC-062-3-010
Zoro # G8323061
product price: $18.89
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/16"
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEC-062-3-010
Zoro #
G8323061
UPC #
728709131473
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
1/16"
Length of Cut
0.188 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch
Milling Dia.
0.0625 in
Shank Dia.
1/8 in
Description
Corner Radius End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.188 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.