Carb End Mill, 11/64 In, 2FL, CC, AlTiN
Mfr # GEM-171-2X
Zoro # G8287343
product price: $26.89
/eaKey Features
Measurement System
Inch
Overall Length
2 in
Milling Diameter
11/64"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEM-171-2X
Zoro #
G8287343
UPC #
728709133088
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
11/64"
Length of Cut
0.625 in
Milling Dia.
0.171875 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.171875 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.