This item is Discontinued.

Micro 100 Carb End Mill, 12.00mm, 3FL, CC, AlTiN Coat GEMM-120-3X

Carb End Mill, 12.00mm, 3FL, CC, AlTiN Coat (Discontinued)

  • Mfr # GEMM-120-3X
  • Zoro # G7921155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEMM-120-3X
Zoro #
G7921155
UPC #
728709134122
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
22 mm
Dimension Type
Metric
Milling Dia.
12 mm
Shank Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Grade
C2 Micro Grain
End Mill Material
Carbide
Single End/Double End
Single
List Number
GEMM
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 22 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.