This item is Discontinued.

Micro 100 Carb End Mill, 12.00mm, 4FL, CC, Uncoated GLRM-120-4

Carb End Mill, 12.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GLRM-120-4
  • Zoro # G8390812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRM-120-4
Zoro #
G8390812
UPC #
728709134757
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
130 mm
Length of Cut
22 mm
Neck Length
58 mm
Neck Dia.
11.5 mm
Dimension Type
Metric
Shank Dia.
12 mm
Milling Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Item
Square End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
GLRM
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 22 mm, Overall Length 130 mm, Shank Dia. 12 mm, Neck Dia. 11.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.