Zoro Homepage

Carb End Mill, 1/4 In, 3FL, CC, AlTiN Coat

  • Mfr # GEM-250-3X

  • Zoro # G8051197


product price: $42.39
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/4"
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-250-3X
Zoro #
G8051197
UPC #
728709133262
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
0.75 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.