This item is Discontinued.

Micro 100 Carb End Mill, 1/4 In, 4FL, CC, Uncoated GLR-250-4

Carb End Mill, 1/4 In, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GLR-250-4
  • Zoro # G8307564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLR-250-4
Zoro #
G8307564
UPC #
728709134337
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
4 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1/4 in
Neck Dia.
7/32 in
Neck Length
2 in
Shank Length
1-1/2"

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Single End/Double End
Single End
List Number
GLR
Helix Angle
30 Degrees
Item
Square End Mill
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P

Description

Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 7/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.