This item is Discontinued.

Micro 100 Carb End Mill, 14.00mm, 4FL, CC, AlTiN Coat GELM-140-4X

Carb End Mill, 14.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # GELM-140-4X
  • Zoro # G8097896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GELM-140-4X
Zoro #
G8097896
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
14.00mm
Length of Cut
75.00mm
Shank Dia.
14.000mm
Overall Length
150.0mm
Milling Dia.
14.000mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish
AlTiN
End Mill Application
Roughing/Finishing
List Number
GELM
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Style
Square
Finish - Machining
AlTiN
Measurement System
Metric

Description

14.000 mm Cutter DIA x 75.00 mm Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.