This item is Discontinued.

Micro 100 Carb End Mill, 16.00mm, 2FL, CC, Uncoated DMM-160-2120

Carb End Mill, 16.00mm, 2FL, CC, Uncoated (Discontinued)

  • Mfr # DMM-160-2120
  • Zoro # G8112675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMM-160-2120
Zoro #
G8112675
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
92.0mm
Length of Cut
35.00mm
Shank Dia.
16.000mm
Dimension Type
Metric
Milling Dia.
16.000mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Type
Center
Grade
C2 Micro Grain Carbide
List Number
DMM
Item
Drill Mill
Finish - Machining
Bright (Uncoated)
Point Angle
120 Degrees

Description

16.000 mm Cutter DIA x 35.00 mm Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.