This item is Discontinued.

Micro 100 Carb End Mill, 16.00mm, 4FL, CC, Uncoated HMUM-160-4

Carb End Mill, 16.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # HMUM-160-4
  • Zoro # G8457942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMUM-160-4
Zoro #
G8457942
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
110.00mm
Length of Cut
40.00mm
Milling Dia.
16.00mm
Dimension Type
Metric
Shank Dia.
16.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
HMUM
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
52 Degrees
Item
Square End Mill
End Mill Application
Roughing/Finishing
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 40.00mm, Overall Length 110.00mm, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.