This item is Discontinued.

Micro 100 Carb End Mill, 18.00mm, 4FL, CC, Uncoated GELM-180-4

Carb End Mill, 18.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GELM-180-4
  • Zoro # G8403507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GELM-180-4
Zoro #
G8403507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Milling Diameter
18.00mm
Length of Cut
75.00mm
Milling Dia.
18.00mm
Shank Dia.
18.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Material
Carbide
List Number
GELM
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Square End Mill
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 75.00mm, Overall Length 150.00mm, Shank Dia. 18.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.