This item is Discontinued.

Micro 100 Carb End Mill, 20.00mm, 4FL, CC, Uncoated HMRM-200-4

Carb End Mill, 20.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # HMRM-200-4
  • Zoro # G8094895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMRM-200-4
Zoro #
G8094895
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
125.00mm
Length of Cut
38.00mm
Milling Dia.
20.00mm
Dimension Type
Metric
Shank Dia.
20.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
HMRM
Grade
C2 Micro Grain
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 38.00mm, Overall Length 125.00mm, Shank Dia. 20.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.