Zoro Homepage

Carb End Mill, 2.00mm, 2FL, CC, Uncoated

  • Mfr # GEMM-020-2

  • Zoro # G7922494


product price: $15.75
/ea

Key Features

Measurement System
Metric
Overall Length
38 mm
Milling Diameter
2.00mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMM-020-2
Zoro #
G7922494
UPC #
728709133712
Country of Origin
United States

Dimensions

Overall Length
38 mm
Milling Diameter
2.00mm
Length of Cut
6 mm
Milling Dia.
2 mm
Dimension Type
Metric
Shank Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
List Number
GEMM
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
Single End/Double End
Single
Grade
C2 Micro Grain
Item
Square End Mill
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 2 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 6 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.