Carb End Mill, 3.00mm, 2FL, CC, Uncoated
Mfr # GEMM-030-2
Zoro # G8189291
product price: $14.19
/eaKey Features
Measurement System
Metric
Overall Length
38 mm
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEMM-030-2
Zoro #
G8189291
UPC #
728709133774
Country of Origin
United States
Dimensions
Overall Length
38 mm
Milling Diameter
3.00mm
Length of Cut
7 mm
Dimension Type
Metric
Milling Dia.
3 mm
Shank Dia.
3 mm
Description
Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 7 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.