Zoro Homepage

Carb End Mill, 3.00mm, 2FL, CC, Uncoated

  • Mfr # GLRM-030-2

  • Zoro # G8142312


product price: $42.19
/ea

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRM-030-2
Zoro #
G8142312
UPC #
728709134498
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
75 mm
Length of Cut
8 mm
Dimension Type
Metric
Shank Dia.
6 mm
Neck Dia.
2.5 mm
Milling Dia.
3 mm
Neck Length
22 mm

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 8 mm, Overall Length 75 mm, Shank Dia. 6 mm, Neck Dia. 2.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.