This item is Discontinued.

Micro 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated GELM-030-3

Carb End Mill, 3.00mm, 3FL, CC, Uncoated (Discontinued)

  • Mfr # GELM-030-3
  • Zoro # G8100346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GELM-030-3
Zoro #
G8100346
UPC #
728709132319
Country of Origin
United States

Dimensions

Overall Length
75 mm
Milling Diameter
3.00mm
Length of Cut
25 mm
Dimension Type
Metric
Milling Dia.
3 mm
Shank Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
GELM
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
End Mill Material
Carbide
Item
Square End Mill
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 25 mm, Overall Length 75 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.