Carb End Mill, 3/8 In, 2FL, CC, Uncoated
Mfr # GEM-375-2
Zoro # G8299137
product price: $46.39
/eaKey Features
Measurement System
Inch
Milling Diameter
3/8"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEM-375-2
Zoro #
G8299137
UPC #
728709133392
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.875 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.