This item is Discontinued.

Micro 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated GELM-040-2

Carb End Mill, 4.00mm, 2FL, CC, Uncoated (Discontinued)

  • Mfr # GELM-040-2
  • Zoro # G3500491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GELM-040-2
Zoro #
G3500491
UPC #
728709132357
Country of Origin
United States

Dimensions

Milling Diameter
4.00mm
Overall Length
75 mm
Length of Cut
25 mm
Milling Dia.
4 mm
Shank Dia.
4 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
GELM
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 25 mm, Overall Length 75 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.