This item is Discontinued.

Micro 100 Carb End Mill, 4.00mm, 4FL, CC, AlTiN Coat HMCM-0402-4X

Carb End Mill, 4.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # HMCM-0402-4X
  • Zoro # G8238711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMCM-0402-4X
Zoro #
G8238711
UPC #
728709136331
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
4.00mm
Length of Cut
11 mm
Dimension Type
Metric
Milling Dia.
4 mm
Corner Radius
0.2 mm
Shank Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
C2 Micro Grain
List Number
HMCM
End Mill Material
Carbide
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.2 mm, 11 mm, 57 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.