This item is Discontinued.

Micro 100 Carb End Mill, 5.00mm, 4FL, CC, AlTiN Coat HMCM-0505-4X

Carb End Mill, 5.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # HMCM-0505-4X
  • Zoro # G7988741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-0505-4X
Zoro #
G7988741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Milling Diameter
5.00mm
Length of Cut
13.00mm
Dimension Type
Metric
Shank Dia.
6.00mm
Milling Dia.
5.00mm
Corner Radius
0.50mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
C2 Micro Grain
Helix Angle
45 Degrees
List Number
HMCM

Description

Corner Radius End Mill, 0.50mm, 13.00mm, 57.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.