Zoro Homepage

Carb End Mill, 5/8 In, 2FL, CC, Uncoated

  • Mfr # DM-625-290

  • Zoro # G7882533


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Overall Length
3-1/2"
Milling Diameter
5/8"
Number of Flutes
2
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-625-290
Zoro #
G7882533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Milling Diameter
5/8"
Length of Cut
1-1/4"
Shank Dia.
5/8"
Dimension Type
Fractional Inch
Milling Dia.
5/8"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Cutting Type
Center
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Carbide End Mill
Grade
C2 Micro Grain Carbide
List Number
DM
Finish - Machining
Bright (Uncoated)
Point Angle
90 Degrees

Description

0.6250" (5/8) Cutter DIA x 1.250" (1-1/4) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.