This item is Discontinued.

Micro 100 Carb End Mill, 6.00mm, 2FL, CC, AlTiN Coat DMM-060-2120X

Carb End Mill, 6.00mm, 2FL, CC, AlTiN Coat (Discontinued)

  • Mfr # DMM-060-2120X
  • Zoro # G8095525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-060-2120X
Zoro #
G8095525
UPC #
728709127193
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
16 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Milling Dia.
6 mm

Details

Item
Drill Mill
Number of Flutes
2
End Mill Style
Drill
Single End/Double End
Single
Helix Angle
30 Degrees
Cutting Type
Center
Grade
C2 Micro Grain Carbide
Finish
AlTiN
List Number
DMM
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Included Angle
120 Degrees
Measurement System
Metric
Primary Material Application
All Materials
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Applications
Alloy Steel, Nickel, Stainless Steel, Steel, Titanium
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
Point Angle
120 Degrees

Description

Drill Mill, Carbide, AlTiN, 6 mm Milling Dia., 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.