This item is Discontinued.

Micro 100 Carb End Mill, 6.00mm, 4FL, CC, Uncoated DMM-060-4120

Carb End Mill, 6.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # DMM-060-4120
  • Zoro # G7845363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMM-060-4120
Zoro #
G7845363
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
6.00mm
Overall Length
57.00mm
Length of Cut
16.00mm
Milling Dia.
6.00mm
Shank Dia.
6.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Drill
Finish
Bright (Uncoated)
End Mill Material
Carbide
Item
Drill Mill
Cutting Direction
Right Hand
List Number
DMM
Helix Angle
30 Degrees
Grade
C2 Micro Grain Carbide
Cutting Type
Center

Description

Drill Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.