
Carbide Axial Profiling Right Hand, AlTiN Coated
Mfr # PF5-050150X
Zoro # G705308514
product price: $38.79
/eaKey Features
Overall Length
1.50" (1-1/2)
Bore Dia.
0.150"
Shank Dia.
0.1250" (1/8)
Projection
0.0050"
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF5-050150X
Zoro #
G705308514
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Bore Dia.
0.150"
Shank Dia.
0.1250" (1/8)
Radius
0.0050"
Details
Projection
0.0050"
Cutting Direction
right hand
Finish
AlTiN
Description
0.0550" (1.4 mm) Min Bore DIA x 0.150" Max Bore Depth x 0.0050" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0050" Radius - Carbide Axial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.