
Carbide Axial Profiling Right Hand
Mfr # PF8-410750
Zoro # G305308549
product price: $98.09
/ea
Free Shipping & Returns
Key Features
Overall Length
3.00" (3)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)
Projection
0.0400"
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF8-410750
Zoro #
G305308549
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.00" (3)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.5000" (1/2)
Radius
0.0080"
Details
Projection
0.0400"
Cutting Direction
right hand
Finish
UN
Description
0.4300" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.