Zoro Homepage

Carbide Boring Standard Right Hand, AlTiN Coated

  • Mfr # BB-090400SX

  • Zoro # G405307824


product price: $35.35
/ea

Key Features

Overall Length
1.50" (1-1/2)
Finish
AlTiN
Shank Dia.
0.1250" (1/8)
Max. Bore Dia.
0.400"
Neck Dia. (In.)
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-090400SX
Zoro #
G405307824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Shank Dia.
0.1250" (1/8)
Max. Bore Dia.
0.400"
Neck Dia. (In.)
0.0700"

Details

Finish
AlTiN
Projection
0.0200"
Offset
0.0275"
Min. Bore
0.1000"
Left/Right Hand
right hand

Description

0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.