Zoro Homepage

Carbide Boring Standard Right Hand

  • Mfr # BB6-410750

  • Zoro # G205308366


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3.00" (3)
Shank Dia.
0.5000" (1/2)
Radius
0.0060"
Max. Bore Dia.
0.750" (3/4)
Offset
0.1600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6-410750
Zoro #
G205308366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Shank Dia.
0.5000" (1/2)
Radius
0.0060"
Max. Bore Dia.
0.750" (3/4)
Neck Dia. (In.)
0.3060"

Details

Offset
0.1600"
Finish
UN
Min. Bore
0.4300"
Projection
0.1040"
Left/Right Hand
right hand

Description

0.4300" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.