
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-2601000G
Zoro # G705308439
product price: $59.55
/eaKey Features
Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
1.000" (1)
Offset
0.1038"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6-2601000G
Zoro #
G705308439
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
1.000" (1)
Neck Dia. (In.)
0.1950"
Radius
0.0060"
Details
Offset
0.1038"
Left/Right Hand
right hand
Finish
TiN
Projection
0.0650"
Min. Bore
0.2800"
Description
0.2800" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.