
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-2601250G
Zoro # G105308343
product price: $59.55
/eaKey Features
Overall Length
2.50" (2-1/2)
Finish
TiN
Projection
0.0650"
Max. Bore Dia.
1.250" (1-1/4)
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6-2601250G
Zoro #
G105308343
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Max. Bore Dia.
1.250" (1-1/4)
Radius
0.0060"
Shank Dia.
0.3125" (5/16)
Neck Dia. (In.)
0.1950"
Details
Finish
TiN
Projection
0.0650"
Left/Right Hand
right hand
Min. Bore
0.2800"
Offset
0.1038"
Description
0.2800" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.