Carbide End Mill, 0.014, Cut 0.021, 2 FLT
Mfr # SME-014-2X
Zoro # G7993745
product price: $32.25
/eaKey Features
Measurement System
Metric
Overall Length
1 1/2 in
Milling Diameter
0.0140"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SME-014-2X
Zoro #
G7993745
UPC #
728709180976
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
0.0140"
Length of Cut
0.021 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Milling Dia.
0.014 in
Description
Square End Mill, 0.014 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.021 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.