This item is Discontinued.

Micro 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT SME-019-2X

Carbide End Mill, 0.019, Cut 0.028, 2 FLT (Discontinued)

  • Mfr # SME-019-2X
  • Zoro # G7947974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SME-019-2X
Zoro #
G7947974
UPC #
728709181072
Country of Origin
United States

Dimensions

Milling Diameter
0.0190"
Overall Length
1 1/2 in
Length of Cut
0.028 in
Milling Dia.
0.019 in
Dimension Type
Decimal inch
Shank Dia.
1/8 in

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
C2 Micro Grain
Single End/Double End
Single
List Number
SME
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Square End Mill
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.019 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.028 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.