This item is Discontinued.

Micro 100 Carbide End Mill, 0.026, Cut 0.039, 2 FLT SME-026-2

Carbide End Mill, 0.026, Cut 0.039, 2 FLT (Discontinued)

  • Mfr # SME-026-2
  • Zoro # G8276387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SME-026-2
Zoro #
G8276387
UPC #
728709181188
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0260"
Length of Cut
0.039 in
Milling Dia.
0.026 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Material
Carbide
List Number
SME
Single End/Double End
Single
Grade
C2 Micro Grain
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.026 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.039 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.