This item is Discontinued.

Micro 100 Carbide End Mill, 0.3 mm, Cut 0.4 mm, 2 FLT SFBM-003-1X

Carbide End Mill, 0.3 mm, Cut 0.4 mm, 2 FLT (Discontinued)

  • Mfr # SFBM-003-1X
  • Zoro # G8101292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFBM-003-1X
Zoro #
G8101292
UPC #
728709179222
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.30mm
Length of Cut
0.40mm
Shank Dia.
6.000mm
Neck Length
.60mm
Milling Dia.
0.300mm
Neck Dia.
0.250mm
Overall Length
57.0mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
List Number
SFBM
Shank Type
Straight
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
Measurement System
Metric
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
Micro Grain
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium,Tool and Die Steel
Primary Material Application ISO Code
M, P, S
Chip-Breaker
No
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight

Description

Ball End Mill, 0.300mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.