This item is Discontinued.

Micro 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT MMBM-006-12

Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-006-12
  • Zoro # G7913884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMBM-006-12
Zoro #
G7913884
UPC #
728709151501
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.60mm
Length of Cut
0.6 mm
Shank Dia.
4 mm
Neck Length
11.4 mm
Overall Length
50 mm
Neck Dia.
0.58 mm
Milling Dia.
0.6 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
List Number
MMBM
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.