This item is Discontinued.

Micro 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT MMRM-006-5

Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (Discontinued)

  • Mfr # MMRM-006-5
  • Zoro # G7817485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMRM-006-5
Zoro #
G7817485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Milling Diameter
0.60mm
Length of Cut
0.60mm
Neck Dia.
0.58mm
Shank Dia.
4.00mm
Corner Radius
0.05mm
Milling Dia.
0.60mm
Dimension Type
Metric
Neck Length
5.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Finishing
List Number
MMRM
End Mill Material
Carbide
Item
End Mill
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)

Description

End Mill, Bright (Uncoated), Length of Cut 0.60mm, Overall Length 50.00mm, Shank Dia. 4.00mm, Neck Dia. 0.58mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.