This item is Discontinued.

Micro 100 Carbide End Mill, 1 In, Cut 1-1/2 In, 4 FLT VHM-001-4

Carbide End Mill, 1 In, Cut 1-1/2 In, 4 FLT (Discontinued)

  • Mfr # VHM-001-4
  • Zoro # G8404864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-001-4
Zoro #
G8404864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1.0000"
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1.0000"
Shank Dia.
1 in
Corner Radius
0.020 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Material
Carbide
Helix Angle
Variable
List Number
VHM
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.020 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.