This item is Discontinued.

Micro 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT MMBM-010-8X

Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-010-8X
  • Zoro # G7948211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMBM-010-8X
Zoro #
G7948211
UPC #
728709151716
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
1 mm
Shank Dia.
6 mm
Overall Length
57 mm
Neck Length
7 mm
Milling Dia.
1 mm
Neck Dia.
0.95 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
Shank Type
Straight
Finish
AlTiN
List Number
MMBM
End Mill Style
Ball Nose
End Mill Application
Finishing
Material Grade - Machining
Micrograin
Measurement System
Metric
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, M, P, S

Description

Ball End Mill, 1 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.