This item is Discontinued.

Micro 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT MMRM-010-8X

Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (Discontinued)

  • Mfr # MMRM-010-8X
  • Zoro # G7831022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMRM-010-8X
Zoro #
G7831022
UPC #
728709152133
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
1.00mm
Length of Cut
1 mm
Neck Dia.
0.95 mm
Dimension Type
Metric
Milling Dia.
1 mm
Shank Dia.
6 mm
Neck Length
7mm
Corner Radius
0.1 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single
Grade
C2 Micro Grain
Helix Angle
30 Degrees
List Number
MMRM
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.1 mm, 1 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.