This item is Discontinued.

Micro 100 Carbide End Mill, 10 mm, Cut 12 mm, 4 FLT VLBM-100-4X

Carbide End Mill, 10 mm, Cut 12 mm, 4 FLT (Discontinued)

  • Mfr # VLBM-100-4X
  • Zoro # G8148077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLBM-100-4X
Zoro #
G8148077
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Milling Diameter
10.00mm
Length of Cut
12.00mm
Milling Dia.
10.00mm
Neck Dia.
9.50mm
Dimension Type
Metric
Shank Dia.
10.00mm
Neck Length
50.00mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
List Number
VLBM
Grade
C2 Micro Grain
End Mill Material
Carbide
Helix Angle
Variable
Cutting Direction
Right Hand

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.