Zoro Homepage

Carbide End Mill, 10 mm, Cut 38 mm, 4 FLT

  • Mfr # SHLM-100-4X

  • Zoro # G8229496


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLM-100-4X
Zoro #
G8229496
UPC #
728709180471
Country of Origin
United States

Dimensions

Milling Diameter
10.00mm
Overall Length
100 mm
Length of Cut
38 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Dimension Type
Metric

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 38 mm, Overall Length 100 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.