Zoro Homepage

Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT

  • Mfr # SBMM-100-230

  • Zoro # G8394881


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-100-230
Zoro #
G8394881
UPC #
728709177181
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
6.7 mm
Shank Dia.
10 mm
Overall Length
100 mm
Corner Radius
5.000mm
Milling Dia.
10 mm
Neck Length
30 mm
Neck Dia.
6.7 mm
Radius
5.000 mm

Description

Ball End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.