This item is Discontinued.

Micro 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT SBMM-100-430

Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (Discontinued)

  • Mfr # SBMM-100-430
  • Zoro # G8203982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMM-100-430
Zoro #
G8203982
UPC #
728709177242
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
6.7 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Neck Length
30 mm
Corner Radius
5.000mm
Overall Length
100 mm
Neck Dia.
6.7 mm
Radius
5.000 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Straight
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
List Number
SBMM
End Mill Application
Finishing
End Mill Style
Ball Nose
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application
All Materials
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S
Chip-Breaker
Chip-Breaker Not Included
Offset
5.26 mm

Description

Ball End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.