This item is Discontinued.

Micro 100 Carbide End Mill, 11/32, Cut 1/2, 3 FLT SEM-343-03

Carbide End Mill, 11/32, Cut 1/2, 3 FLT (Discontinued)

  • Mfr # SEM-343-03
  • Zoro # G8172044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEM-343-03
Zoro #
G8172044
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
11/32"
Overall Length
2 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Milling Dia.
11/32"
Dimension Type
Fractional Inch

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Single End/Double End
Single End
Item
Square End Mill
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
List Number
SEM
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.