Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT
Mfr # SDH-500-04X
Zoro # G8118153
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDH-500-04X
Zoro #
G8118153
UPC #
728709177549
Country of Origin
United States
Dimensions
Milling Diameter
1/2"
Overall Length
3 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Description
Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.