This item is Discontinued.

Micro 100 Carbide End Mill, 12 mm, Cut 30 mm, 3 FLT SDHM-120-3

Carbide End Mill, 12 mm, Cut 30 mm, 3 FLT (Discontinued)

  • Mfr # SDHM-120-3
  • Zoro # G8039017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDHM-120-3
Zoro #
G8039017
UPC #
728709177679
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
30 mm
Milling Dia.
12 mm
Dimension Type
Metric
Shank Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Item
Square End Mill
End Mill Material
Carbide
End Mill Application
Roughing
Grade
C2 Micro Grain
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
SDHM
Helix Angle
60 Degrees
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
60 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 30 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.