This item is Discontinued.

Micro 100 Carbide End Mill, 14 mm, Cut 35 mm, 3 FLT SDHM-140-3X

Carbide End Mill, 14 mm, Cut 35 mm, 3 FLT (Discontinued)

  • Mfr # SDHM-140-3X
  • Zoro # G7882341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDHM-140-3X
Zoro #
G7882341
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
14.00mm
Overall Length
83.00mm
Length of Cut
35.00mm
Dimension Type
Metric
Shank Dia.
14.00mm
Milling Dia.
14.00mm

Details

Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Helix Angle
60 Degrees
List Number
SDHM
Item
Square End Mill
End Mill Application
Roughing
Grade
C2 Micro Grain
Single End/Double End
Single End
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN

Description

Square End Mill, AlTiN, Length of Cut 35.00mm, Overall Length 83.00mm, Shank Dia. 14.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.