This item is Discontinued.

Micro 100 Carbide End Mill, 1.6 mm, Cut 2.3 mm, 2 FLT SFRM-016-22X

Carbide End Mill, 1.6 mm, Cut 2.3 mm, 2 FLT (Discontinued)

  • Mfr # SFRM-016-22X
  • Zoro # G7983421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFRM-016-22X
Zoro #
G7983421
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.60mm
Overall Length
57.00mm
Length of Cut
2.30mm
Neck Length
22.00mm
Neck Dia.
1.55mm
Dimension Type
Metric
Milling Dia.
1.60mm
Shank Dia.
6.00mm
Corner Radius
0.10mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
SFRM
Cutting Direction
Right Hand
End Mill Application
Finishing
Single End/Double End
Single End
Helix Angle
30 Degrees
Item
End Mill
End Mill Material
Carbide
Finish - Machining
AlTiN

Description

End Mill, AlTiN, Length of Cut 2.30mm, Overall Length 57.00mm, Shank Dia. 6.00mm, Neck Dia. 1.55mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.