This item is Discontinued.

Micro 100 Carbide End Mill, 1.6 mm, Cut 4.8 mm, 2 FLT RMEM-016-2X

Carbide End Mill, 1.6 mm, Cut 4.8 mm, 2 FLT (Discontinued)

  • Mfr # RMEM-016-2X
  • Zoro # G8177617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEM-016-2X
Zoro #
G8177617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.0mm
Milling Diameter
1.60mm
Length of Cut
4.80mm
Shank Dia.
3.000mm
Milling Dia.
1.600mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Single End/Double End
Single End
Item
Square End Mill
List Number
RMEM
Helix Angle
30 Degrees
Grade
C2 Micro Grain
End Mill Material
Carbide
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micro Grain
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

1.600 mm Cutter DIA x 4.80 mm Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.