This item is Discontinued.

Micro 100 Carbide End Mill, 1/8, Cut .100, 2 FLT SBM-125-2X

Carbide End Mill, 1/8, Cut .100, 2 FLT (Discontinued)

  • Mfr # SBM-125-2X
  • Zoro # G7816557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBM-125-2X
Zoro #
G7816557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
1/8"
Length of Cut
0.1000 in
Corner Radius
0.062"
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Neck Dia.
0.1000 in
Milling Dia.
1/8"
Neck Length
0.2500 in

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Ball End Mill
Cutting Direction
Right Hand
List Number
SBM
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Single End/Double End
Single End

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.