This item is Discontinued.

Micro 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 3 FLT TSB-250-0

Carbide End Mill, 1/8 In, Cut 1/2 In, 3 FLT (Discontinued)

  • Mfr # TSB-250-0
  • Zoro # G8329815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSB-250-0
Zoro #
G8329815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/8"
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.062"
Milling Dia.
1/8"
Shank Dia.
1/4 in

Details

Number of Flutes
3
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Grade
C2 Micro Grain
Item
Ball End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
TSB
End Mill Material
Carbide

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.